Shop All Gas Tankless Water Heaters
Intellihot
IN199 Neuron Series Tankless Gas Water Heater - 120V 199950 BTU
Mfr # 583IN199
Zoro # G511591643
product price: $403.99
/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellihot
- MFR # 583IN199
- Zoro # G511591643
- Country of Origin United States
- Category Gas Tankless Water Heaters
Description
Bring reliable hot water to your establishment with this Intellihot IN199 Neuron Series tankless gas water heater! A great drop-in solution this powerful water heater mounts to the floor and is ideal for a wide variety of indoor commercial applications including hotels schools and restaurants. Its tankless design and two separate heat engines eliminate redundant equipment and provide lower operating costs for your business in comparison to boilers and other tank-style water heaters. Compact and efficient this water heater saves you space and installation time without sacrificing dependability. It requires a 120V connection for operation and its burner system offers up to 199950 BTU per hour.This water heater features a robust expandable 316L stainless steel heat exchanger that floats freely to accommodate thermal shocks and stresses. Erosion- and corrosion-resistant its self-descaling design also prevents lime scale buildup. This heater is also built with a convenient color touchscreen for intuitive use and easy access to data troubleshooting information and the current state of parts. Plus you can use the telliCare mobile app to monitor your unit remotely through LTE connectivity.Incredibly user-friendly this water heater is designed without storage tanks or mixing valves. This both lowers the risk of Legionella growth and reduces unwanted maintenance costs. Not to mention it's capable of operating on low gas pressure without a reduction of capacity. This water heater's Masterless Cascading technology even eliminates single-point failure by allowing all cascaded units to regroup and continue to operate if one goes offline for servicing providing you with optimal reliability.Overall Dimensions:Width: 20''Depth: 20''Height: 67 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- KISSLER Gasket, Rubber, Mansfield (70-0087)
- RHEEM Sp14270M Gas Control (SP14270M)
- OATEY Valve Air Admit Surevent (39016)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- RINNAI HE 180k BTU Natural Gas Interior Tankless Water Heater (RE180iN)
- RINNAI HE 160k BTU Propane Exterior Tankless Water Heater with Pump (REP160eP)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Natural Gas Tankless Water Heater (7GB-NG)
- RHEEM RTG Series 8.4 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTG-84DVLP-3)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RSC160iP)
- BOSCH Gas Tankless Water Heater, 120V AC (TE9900 SE 199)
- Intellihot Gas Tankless Water Heaters