Shop All Gas Tankless Water Heaters
Intellihot
I250 i Series Tankless Gas Water Heater - 120V 250000 BTU
Mfr # 583I250
Zoro # G411591699
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellihot
- MFR # 583I250
- Zoro # G411591699
- Country of Origin United States
- Category Gas Tankless Water Heaters
Description
Bring reliable hot water to your establishment with this Intellihot I250 i Series tankless gas water heater! This powerful water heater mounts to the wall and is ideal for a wide variety of indoor and outdoor commercial applications including hotels schools hospitals restaurants and laundromats. Its tankless design eliminates redundant equipment and provides lower operating costs for your business in comparison to boilers and other tank-style water heaters. Compact and efficient this water heater saves you space and installation time without sacrificing dependability. It requires a 120V connection for operation and its burner system offers up to 250000 BTU per hour.This water heater features a robust expandable 316L stainless steel heat exchanger that floats freely to accommodate thermal shocks and stresses. Erosion- and corrosion-resistant its self-descaling design also prevents lime scale buildup. This heater is also built with a strainer that delivers debris-free inlet water to your system. Plus this model comes with a convenient color touchscreen for intuitive use and easy access to data troubleshooting information and the current state of parts.Made with numerous built-in safety features such as fan speed control and a mechanical dampener this water heater is designed without storage tanks or mixing valves. This both lowers the risk of Legionella growth and reduces unwanted maintenance costs. Not to mention the plastic vent temperature overshoot control maintains safe stack temperature below its maximum rating. This water heater's Masterless Cascading technology even eliminates single-point failure by allowing all cascaded units to regroup and continue to operate if one goes offline for servicing providing you with optimal reliability.Overall Dimensions:Width: 17 11/16''Depth: 15''Height: 26 3/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Portable Kit Yoke Vise, 1/8 to 2 in (22XP98)
- MOEN Handle Hub (114344ORB)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15L)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- RINNAI HE 180k BTU Propane Interior Tankless Water Heater (RE180iP)
- RINNAI 11.1 GPM Commercial 199000 BTU Exterior/Interior Propane/Natural Gas Tankless Water Heater (CX199iN)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- ECOSMART 9.5 gal 199900 BTU Propane Tankless Water Heater (ESGH-95-XLP-2)
- RINNAI Cu199Ip With 119G Tank Hybrid System (CHS199100HiP)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Propane Gas Exterior Tankless Water Heater (RSC199eP)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Propane Gas Exterior Tankless Water Heater (RSC160eP)
- Intellihot Gas Tankless Water Heaters