Shop All Earbuds & Headphones
Intelligent Galaxy
True Wireless Earbuds with Phone Charger
Mfr # IG-TWS-1
Zoro # G705613939
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Width 2 in
- Material Zinc Alloy - Plastic
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Galaxy
- MFR # IG-TWS-1
- Zoro # G705613939
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 1 in |
Width | 2 in |
Length | 1.5 in |
Details
Color | Black |
Material | Zinc Alloy - Plastic |
Description
High-quality, true wireless Bluetooth 5.0 earbuds. High-quality sound and max comfortability with 3 sizes of earbud cushions to maximize personalization of wear. Features include touch control to start and stop music, skip song, screen incoming calls and activate siri. IPX5 waterproof created, elegant packaging and built in phone charger.
- •High-quality, true wireless Bluetooth 5.0 earbuds. High-quality sound and max comfortability with 3 sizes of earbud cushions to maximize personalization of wear. Features include touch control to start and stop music, skip song, screen incoming calls and activate siri. IPX5 waterproof created, elegant packaging and built in phone charger.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- ILC Replacement for Epson Emp-x3 Lamp & Housing (EMP-X3 LAMP & HOUSING EPSON)
- MOTOROLA Spring Action Belt Clip (RLN6307A)
- ILC Replacement for R&D Batteries 5050 G Retrofit Battery (5050 G RETROFIT BATTERY R&D BATTERIES)
- CALIFONE Califone International E3T Earbud (E3T)
- AUDIOVOX Audiovox MTGHP1CA Single Channel IR Wireless Headphones (MTGHP1CA)
- NOVA Nova GA-60-05 Gaming Headset LED Headphones with Noise Isolating Mic 7.1 Surround Sound for PC (GA-60-05)
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- SONY Earbuds Headphones Black (MDRE9LP/BLK)
- SONY In-Ear Headphones White (MDREX15LP/W)
- MAXELL HP-200 Stereo Headphones, PK2 (MAX190318)
- Intelligent Galaxy Earbuds & Headphones