Shop All Earbuds & Headphones
Intelligent Galaxy
True Wireless Earbuds Basic with phone charger Black
Mfr # IG-TWS-3
Zoro # G805613938
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Length 1.5 in
- Material Zinc Alloy - Plastic
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Galaxy
- MFR # IG-TWS-3
- Zoro # G805613938
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 1 in |
Length | 1.5 in |
Width | 2 in |
Details
Color | White |
Material | Zinc Alloy - Plastic |
Description
High quality True wireless Bluetooth ear buds. Great sound from these conformable to wear ear buds. Comes with 3 sizes of ear cushions. Great features; Stop and start music, advance to next song. Incoming call phone number will be announced in your ear answer or reject call. The case has a built in high capacity battery bank suitable for a quick charge of your phone or recharging the ear buds.
- •High quality True wireless Bluetooth ear buds. Great sound from these conformable to wear ear buds. Comes with 3 sizes of ear cushions. Great features; Stop and start music, advance to next song. Incoming call phone number will be announced in your ear answer or reject call. The case has a built in high capacity battery bank suitable for a quick charge of your phone or recharging the ear buds.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH Exit Sign Battery (MAX3497486)
- ILC Replacement for Omron Cpm2a-bat01 (CPM2A-BAT01 OMRON)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- GVS-RPB Battery Charger (03-951)
- NOVA Nova GV-10-01 Gaming Headset with Mic 7.1 Surround Sound LED Headphones for PC Mac Laptop PS4 (GV-10-01)
- PAYASADAS True Wireless Micro In Ear Buds with Charging Case White (PA2562712)
- LOGITECH Zone True Wireless, Graphite (985-001081)
- EVOLVE 7 ft. Mute & Busy Light Noise Cancel Headphone, Black (EV2993766)
- JABRA Engage 75 Stereo Pro Wireless Headset (9559-583-125)
- JLAB Jbuds Air Sport True Wireless In Ear Earbuds, Black (EBJBUDSAIRSPRTRBLK82)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- Intelligent Galaxy Earbuds & Headphones