Shop All Watches & Fitness Trackers
Intelligent Galaxy
The Noble
Mfr # IG-21
Zoro # G005613936
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.4 in
- Color Black and Gold
- Material Zinc Alloy - Silicon
- Width 1.6 in
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Galaxy
- MFR # IG-21
- Zoro # G005613936
- Country of Origin China
- Category Watches & Fitness Trackers
Dimensions
Height | 0.4 in |
Width | 1.6 in |
Length | 8 in |
Details
Color | Black and Gold |
Material | Zinc Alloy - Silicon |
Description
Constructed from highly durable, corrosion-resistant Zinc Alloy, this collection will stand the test of time. In addition, the Nobles offer the flexibility to create personalized watch faces with your chosen photographs, read incoming notifications/texts and monitor your body's vitals all through your watch. Unlike your traditional smartwatch, this series radiates individuality, so you don't have to choose between elegance and function.
- •Constructed from highly durable, corrosion-resistant Zinc Alloy, this collection will stand the test of time. In addition, the Nobles offer the flexibility to createpersonalized watch faces with your chosen photographs,read incoming notifications/textsandmonitor your body's vitalsall throughyour watch. Unlike your traditional smartwatch, this seriesradiates individuality, so you don't have to choose between elegance and function.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN ELECTRONICS INC 6-Shot„¢ Slim Power Supply (6-Shot-Slim-TF)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Wire Leads (K2C24V2A01)
- ILC Replacement For CAMERON SINO, CSRBS950BL (CS-RBS950BL)
- OMNICEL ER34615HD/T 3.6V D LithiumThionyl Chloride Battery w/ Tabs (ER34615HD/T)
- INTELLIGENT GALAXY The Metro Sport (IG-17)
- INTELLIGENT GALAXY Intelligent Galaxy, The Wizard Pro (IG-07)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- GROOVE LIFE WEDDING BAND TWILGHT SZ7 (R8-108-07)
- OTTERBOX Watch Band For Apple Watch 42mm / 44mm / 45mm, Baby Blue Jeans (77-93659)
- AUTEL Smart Key Watch without VCI - White (AUTEL-WATCH-WHITE)
- TIMEX Ironman Women's Essentials 30 - Black Case - Purple Button (TW5M55200)
- Intelligent Galaxy Watches & Fitness Trackers