Shop All Watches & Fitness Trackers
Intelligent Galaxy
The Metro Sport
Mfr # IG-17
Zoro # G305613933
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Color Black
- Width 2 in
- Material Zinc Alloy - Plastic
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Galaxy
- MFR # IG-17
- Zoro # G305613933
- Country of Origin China
- Category Watches & Fitness Trackers
Dimensions
Height | 1 in |
Width | 2 in |
Length | 1.5 in |
Details
Color | Black |
Material | Zinc Alloy - Plastic |
Description
This smartwatch is some of the most advanced technology available to us in the tech market right now. Featuring a sleek, comfortable design. Zinc alloy casing, gorilla glass screen, high resolution color touch screen, unisex design and available in 4 colors. Sport features include tracking your steps, distance walked, calories burned, heart rate, blood pressure and blood oxygen level. Answer and make phone calls, read incoming texts and notifications and customize watch dial with custom photographs. Tracks multiple sport modes, remote photo capture, music control and real time weather report, Comprehensive app compatible with both IOS and Android.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- CLARITY Amplified Cordless BLACK 53703.000 (D703)
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5444)
- INTELLIGENT GALAXY Intelligent Galaxy, The Wizard Pro (IG-07)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- GROOVE LIFE WEDDING BAND TWILGHT SZ7 (R8-108-07)
- TIME TIMER Time Timer Watch, Large, Sequoia Green (TTW8AB-LRG-W)
- PYLE Pedometer, Sleep Monitor Wrist Watch, PAST44GN (PAST44GN)
- TIMEX Expedition Gallatin, Green Dial Green Silicone Strap (TW4B25400)
- GARMIN Charging/Data Clip Cable f/fenix® 5 & Forerunner® 9 (010-12491-01)
- Intelligent Galaxy Watches & Fitness Trackers