Shop All Watches & Fitness Trackers
Intelligent Galaxy
Smartwatch, The Urban Sport
Mfr # IG-35
Zoro # G804326150
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Material Zinc Alloy - Silicon
- Color Black
- Width 1.5 in
- Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Galaxy
- MFR # IG-35
- Zoro # G804326150
- Country of Origin China
- Category Watches & Fitness Trackers
Dimensions
Length | 6 in |
Width | 1.5 in |
Height | 0.2 in |
Details
Material | Zinc Alloy - Silicon |
Color | Black |
Description
Elegant minimalist Styling full featured smart watch. 1.3" HD color touch screen with over 100 dial designs in APP. Make and receive phone calls, receive text messages and notification. Heart rate monitor, blood oxygen level. Comprehensive activity tracking with multiple sport modes. Siri Control, Remote Music &Phone Camera control. Pedometer, sedentary alarm, sleep monitoring.
- •Elegant minimalist Styling full featured smart watch. 1.3" HD color touch screen with over 100 dial designs in APP. Make and receive phone calls, receive text messages and notification. Heart rate monitor, blood oxygen level. Comprehensive activity tracking with multiple sport modes. Siri Control, Remote Music & Phone Camera control. Pedometer, sedentary alarm, sleep monitoring.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- NO SLIP BATHTUB Mount-It MI-1753 19-27 in. Triple Monitor Mount 3 Screen Desk Stand for LCD Computer Monitors (MI-1753)
- SPECO TECHNOLOGIES HDMI 1 to 4 Splitter (HD4SPL2)
- INTELLIGENT GALAXY Intelligent Galaxy, The Wizard Pro (IG-07)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- INTELLIGENT GALAXY The Metro Sport (IG-17)
- GARMIN inReach Mini 2, Black (010-02602-01)
- TIMEX Ironman Women's Essentials 30 - Black Case - Purple Button (TW5M55200)
- GARMIN Watch Band f/Approach S3, Gray/Black (010-11822-02)
- IKKEGOL IKKEGOL 10003G 30 x 21 mm. Jewellers Loupe Eye Magnifying Glass Jewelers Magnifier Golden (10003G)
- Intelligent Galaxy Watches & Fitness Trackers