Shop All Bluetooth & Smart Speakers
Intelligent Galaxy
Lexon mino travel sized, wirelessly charged speaker
Mfr # IG-LM
Zoro # G205613934
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Length 2 in
- Height 2 in
- Width 1.3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Galaxy
- MFR # IG-LM
- Zoro # G205613934
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Length | 2 in |
Height | 2 in |
Width | 1.3 in |
Details
Material | Zinc Alloy |
Color | Black |
Description
High quality, true wireless bluetooth speaker with pairing ability and in a convenient travel size. Great sound, in multiple colors and perfect for travel and gifting.
- •High quality, true wireless bluetooth speaker with pairing ability and in a convenient travel size. Great sound, in multiple colors and perfect for travel and gifting.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- DIRECTV Slim Line Dish Antenna - NO LNB (DI93421)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 6ft (2408)
- VERBATIM SDHC Cards, 6 Hours, Speed Class 10, 16GB, 4/BX 4PK (VER96808BX)
- GOOGLE NEST Nest Mini, Charcoal Charcoal (GA00781-US)
- PYLE Dual 5.25" Bt Ceiling/Wall Speaker Kit (PDICBT57)
- SUPERSONIC Wireless Bluetooth Speaker (Red) (IQ-1525BT-RD)
- ILC Replacement for Bazooka Bluetooth Original Party BAR Soundbar AND LED System (BLUETOOTH ORIGINAL PARTY BAR SOUNDBAR AND LED SYS)
- PEN2PAPER Skin for Bose Wave SoundTouch Music System IV; Focus (PE1637622)
- AUDIOBOX Subzooka Dual3inch 14watt Portable Bluetooth Rechargeable Speaker With Fm Radio, Black (BZX-2082 BLK)
- RODANN ELECTRONICS Rodann Electronics Speaker 8 ohm Speaker Alarm Accessory - Black (Speaker)
- Intelligent Galaxy Bluetooth & Smart Speakers