Shop All Watches & Fitness Trackers
Intelligent Galaxy
Intelligent Galaxy, The Wizard Pro
Mfr # IG-07
Zoro # G204326149
original price:
$40.30
14% off
new price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy - Silicon
- Width 1.5 in
- Length 6 in
- Color Black
- Height 0.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Galaxy
- MFR # IG-07
- Zoro # G204326149
- Country of Origin China
- Category Watches & Fitness Trackers
Dimensions
Width | 1.5 in |
Length | 6 in |
Height | 0.2 in |
Details
Material | Zinc Alloy - Silicon |
Color | Black |
Description
Beautiful high resolution, color touch screen at an unbeatable price. Tons of dial designs, dynamic heart rate monitor, blood pressure and blood oxygen level. All day tracking of your steps, distance, calories as well as multiple sport modes. Remote camera and sleep monitoring, incoming call notification with ID, read your text messages and notifications. Great app for IOS and Android. Create a history of your activity with graphs and charts and allow you to customize settings to your body type.
- •Beautiful high resolution, color touch screen at an unbeatable price. Tons of dial designs, dynamic heart rate monitor, blood pressure and blood oxygen level. All day tracking of your steps, distance, calories as well as multiple sport modes. Remote camera and sleep monitoring, incoming call notification with ID, read your text messages and notifications. Great app for IOS and Android. Create a history of your activity with graphs and charts and allow you to customize settings to your body type.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ereplacements 671731-001 Battery (671731-001 BATTERY EREPLACEMENTS)
- MOUNT-IT Mobile TV Cart for 23-55 Inch Displays (MI-1876)
- MIGHTY MAX BATTERY 12V 250Ah Sealed Lead Acid Replacement Battery for 8A8DLTP-DEKA (MAX3488291)
- ILC Replacement for Miscellaneous Batteries 18650 Lion (18650 LION MISCELLANEOUS BATTERIES)
- INTELLIGENT GALAXY The Slim Color Tracker (IG-SC)
- INTELLIGENT GALAXY The Metro Sport (IG-17)
- TIME TIMER Time Timer Watch, Large, Sequoia Green (TTW8AB-LRG-W)
- OTTERBOX Watch Band For Apple Watch 42mm / 44mm / 45mm, Baby Blue Jeans (77-93659)
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- CASIO G Shock Watch, DW5600E1V (DW5600E-1V)
- CASIO Twin Sensor Watch, SGW1001V (SGW100-1V)
- Intelligent Galaxy Watches & Fitness Trackers