Shop All Sheets and Pillow Cases
Intelligent Design
Intelligent Design ID20-1476 Printed Sheet Set - Blush & Gold; Queen Size
Mfr # ID20-1476
Zoro # G603764856
product price: $45.05
/ea
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Design
- MFR # ID20-1476
- Zoro # G603764856
- UPC # 86569041180
- Country of Origin China
- Category Sheets and Pillow Cases
Description
Add a touch of glam to your bedroom with the intelligent design metallic dot printed sheet set. A metallic ikat-style dot print is brilliantly displayed on the soft-hued fabric for a stunning modern look. Made from ultra-soft microfiber, this printed sheet set provides exceptional comfort and a contemporary style to update your bedroom decor.
Specifications- Color: Blush & Gold
- Material: Microfiber, Polyester
- Pattern: Printed
- Size: Queen Size
- Weight: 5.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 7 7/8 in (200 mm), Matte Black (205200900)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Graphite Seat (9018)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- INTELLIGENT DESIGN Intelligent Design ID20-1081 100 Percent Polyester Sheet Set; Twin Extra Long; Teal (ID20-1081)
- SUBURBAN MFG SUBURBAN MFG 171420 Water Heater Manifold Outlet (S6U-171420)
- INFINITI Pillow Protector Std, 20X26 T180 Wt Fab, 12PK (1410210)
- MARTEX Sheet, XL Twin, Bone, 9" Pocket, 39" W, PK6 (1A05432)
- MARTEX Sheet, XL Queen, White, 93" W, 115" L, PK6 (1A38216)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Navy, King (652518)
- Intelligent Design Sheets and Pillow Cases