Intelligent Design ID10-1563 Comforter & Sheet Set; Aqua - Queen Size
Mfr # ID10-1563
Zoro # G803723837
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intelligent Design
- MFR # ID10-1563
- Zoro # G803723837
- UPC # 86569060259
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
The Intelligent Design Vinnie Comforter and Sheet Set offers a fun and fashionable update your bedroom decor. Flaunting a vibrant globally inspired pattern in aqua and orange hues, the comforter features a solid aqua reverse that complements the top of the bed. Matching aqua sham(s) with pintucked details add texture and dimension, while a coordinating decorative pillow provides the finishing touch. A complete sheet set with pillowcase(s), a flat sheet, and a fitted sheet is also included. Made from ultra-soft microfiber, this comforter and sheet set provides exceptional comfort and vibrant color to brighten your bedroom.
Features- Ultra soft base fabric
- Pintucked details add texture and dimension
- Machine washable for easy care
- Machine Washable, Spot Clean pillow
- A complete sheet set and one decorative pillow
- Color: Aqua
- Material/Fabrication: Comforter / Sham: Face: 100% polyester brushed microfiber, printed; Back: 100% polyester brushed solid microfiber; Filling: 100% polyester 5oz/sq yd; Flat sheet / Fitted sheet: 100% polyester brushed microfiber, printed; Pillow: polyester cover and polyester filling
- Size: Queen
- 1 Comforter: 90" W x 90" L
- 1 Decorative Pillow: 12" W x 16" L
- 1 Fitted Sheet: 60" W x 80" L + 12" D
- 2 Standard Shams: 20" W x 26" L (2)
- 2 Standard Pillowcases: 20" W x 30" L (2)
- 1 Flat Sheet: 90" W x 102" L
- Primary Life Style: Global Inspired
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- HON 15" W 2 Drawer Mobile Pedestal, Light Gray, Letter (H33823R.L.Q)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- INTELLIGENT DESIGN Intelligent Design ID20-1081 100 Percent Polyester Sheet Set; Twin Extra Long; Teal (ID20-1081)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- MARTEX White Cotton Blanket, 66x90" (1B07320)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- DMI Sheet, Stndrd, 36inLx40inW, Grn, Flat (560-7064-0000)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- HOTEL PENINSULA Wrinkle Resistant Solid Sheet Set, Chocolate, Queen (670222)
- Intelligent Design Sheets and Pillow Cases