Intellian

SWM-30 Kit External Multi-Switch, Supports up to 26 Tuners


product price: $216.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SWM-30 Kit External Multi-Switch - Supports up to 26 Tuners The latest and greatest external multi-switch from DIRECTV feeds up to 26 tuners in two banks of 13 for easy wiring. Supports 4K and the use of the international WorldDIRECT dish. Also included is a 29-volt power inserter that supports the SWM-8 or SWM-16 multi-switch remotely through a coax cable. It can operate from the power passing port of a splitter, or on the SWM-16, which can be run from the separate PWR port. Features: Supports two banks of 13 tuners no MoCA/MRV crossover Replacement for SWM-8, SWM-16, and SWM-32 multi-switches Compatible with previous generation Slimline dishes Compatible with Genie and Genie 2 For use with WorldDIRECT dish, use WD-DIPLEXER-09 diplexer sold separately For use with 4K installations, use SL5RB or SL3RBAH LNB 6 coax cables to the SWM Output level -25dBm Powers any coax-powered device up to 13V, 500mA Requires SWM-capable receivers H21 or higher, D12, HR20 or higher, HS17 Can be used for the SWM-8 and SWM-16 Outputs: 1 IRD 1 SWM SWM Port Output: 29V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.