Shop All Marine & Boat Speakers & Navigation
Intellian
I3 Us System 14.6" Comes W/All Americas Lnb
Mfr # B4-309SS
Zoro # G6851285
product price: $3,180.99
/ea
Free Shipping & Returns
$3,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellian
- MFR # B4-309SS
- Zoro # G6851285
- UPC # 8863100268990
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
i3 US System 15" w/ North Americas LNB. The Intellian i3 provides superior tracking performance compared to antenna systems of a similar size. With its stylish dome, the i3 is ideal for boats over 8m (25ft). The i3' s high signal gain makes it the best performing 37cm (15in) antenna system available today.. Features: Built in Wi-Fi enables one touch diagnostic and updates from your PC or iOS device. Auto satellite switching function from your remote control. Compatible with leading satellite TV service providers around the world. 60degrees per second turn rate ensures signal tracking at high speeds and in rough seas. Travel further North or South with an extended elevation range of 10degrees to 80degrees. Built in GPS enables faster signal acquisition. Simplicity of design, no external compass or rate sensors required. Built-in HD module for Ku-band HD TV reception. Receiver Required - Sold Separately High Performance. You will never have to compromise on reception or quality. The i3 offers the highest signal strength available along with Intellian' s patented iQ Technology. The slightly larger reflector and radome size over the i2 improve range and allow for a more ruggedized design, making the i3 ideal for vessels traveling at higher speeds or further into offshore waters.. Constant SEARCHING FOR SATELLITE" on their screen.. Automatic Satellite Switching. DISH (US) and Bell TV (Canada) users will benefit from using an Intellian MIM (Multi-Satellite Interface Module). The Intellian MIM is required to facilitate automatic switching between satellites for these services, allowing boaters to enjoy changing channels with automatic satellite switching just like a home system. See the Intellian MIM product guide for further details..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 11-15/16 in. (PA3874)
- ECCO SAFETY GROUP DIRECTIONAL, 6 LED, SURFACE MOUNT, SPLIT COLOR, 12-24VDC, AMBER/BLUE (ED3705AB)
- DONALDSON Hydraulic Filter, Cartridge, P167410 (P167410)
- BUYERS PRODUCTS Mudflap, Multi-Material, .375x24" x 24", PK2, 2 PK (BSGD2424)
- INTELLIAN All Americas Lnb (S2-0820)
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi (BP-T901P)
- INTELLIAN B3 Antenna Control Board f/i3, i4, d4, i5 & i6 (S3-0503)
- RAYMARINE 5M Realvision 3D Transducer Extension Cable (A80476)
- GARMIN Adapter Plate f/GPSMAP and reg 9x2 to 9x3 Series (010-12993-01)
- VDO MARINE 2-1/16" Rudder Angle Gauge 40 deg STB/Port-8-32V-Black Dial (A2C59514154)
- SCANSTRUT 6" Alum 2kW/4kW Raymarine, Garmin, BR24/3G/4G Radomes Aft Lean-Black (APT-150-01-BLK)
- Intellian Marine & Boat Speakers & Navigation