Shop All Marine & Boat Speakers & Navigation
Intellian
I3 Empty Dome And Base Plate Assembly
Mfr # S2-3108
Zoro # G6852974
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Antenna Empty Dome
- Dish Diameter 14.6 in
- Dome Dimensions 16.9 in x 17.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intellian
- MFR # S2-3108
- Zoro # G6852974
- UPC # 8863100022516
- Country of Origin Korea, Republic of
- Category Marine & Boat Speakers & Navigation
Dimensions
Dish Diameter | 14.6 in |
Dome Dimensions | 16.9 in x 17.3 in |
Details
Type | Antenna Empty Dome |
Description
i3 Empty Dome & Base Plate Assembly. Reflector Diameter : 14.6", Dome Dimensions: 16.9" x 17.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.10/3.50-6 (TR87) (TUN4003)
- QUICKCABLE Copper Lug, 2/0, 3/8", 90 deg., PK10 (5956-010FL)
- ATP Premium Replacement Auto Trans Filter Kit, B-408 (B-408)
- FORESPAR Marelube TEF45, 30 cc Syringe (770066)
- INTELLIAN ACU S5HD i-Series DC Powered w/WiFi (BP-T901P)
- INTELLIAN All Americas Lnb (S2-0820)
- INTELLIAN B3 Antenna Control Board f/i3, i4, d4, i5 & i6 (S3-0503)
- GARMIN Replacement Transom Mount Transducer Bracket (K00-00118-00)
- BEP MARINE BEP Piezo Buzzer - 42mm - 5-20V - 97DB (54-35C2/DSP)
- SEACHOICE Light-Portable Bow (06121)
- SMARTPLUG SmartPlug 50 Amp Non Metallic White Inlet - Boat & RV Side (BM50PW)
- Intellian Marine & Boat Speakers & Navigation