Shop All Internal Hard Drives
Intel
Ssd Dc S3110 256Gb 2.5 Inch Sata 6Gb/S
Mfr # SSDSC2KI256G801
Zoro # G2560386
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.3"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # SSDSC2KI256G801
- Zoro # G2560386
- UPC # 735858361873
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Solid State Drive |
Description
The INTEL brand Ssd Dc S3110 256Gb 2.5 Inch Sata 6Gb/S has a height of 0.3" and is a Solid State Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- BLACK BOX Db9 Gender Changer, Emi/Rfi Shielded, Fe (FA445-R2)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144004)
- ILC Replacement for Burdick 863-045 Battery (863-045 BATTERY BURDICK)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- DYNAMICFUNCTION Startech 4 Bay Hdd Ssd Dock (DY951822)
- TERRAMASTER Hard Drive Array, 16 Bays SATA600SAS, Thunderbolt 3, USB 31 Gen 2 External (D16-THUNDERBOLT 3)
- WESTERN DIGITAL Western Digital-Enterprise Single WD2005FBYZ 3.5 in. 2 TB Hard Disk Drive with 7200 RPM; SATA 6 Gbps 128 MB - Gold (WD2005FBYZ)
- Intel Internal Hard Drives