Shop All Point-and-Shoot Cameras
Intel
Realsense Depth Camera D435I
Mfr # 82635D435IDK5P
Zoro # G2235971
product price: $389.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$389.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Video Resolution 1920 x 1080
- Resolution 2 Megapixel
- Field of View 87 Degrees
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # 82635D435IDK5P
- Zoro # G2235971
- UPC # 735858403931
- Country of Origin Unknown
- Category Point-and-Shoot Cameras
Dimensions
Height | 1 in |
Depth | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Webcam |
Video Resolution | 1920 x 1080 |
Resolution | 2 Megapixel |
Field of View | 87 Degrees |
Series | D400 |
Maximum Frame Rate | 30 fps |
Host Interface | USB 3.1 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Battery, Lithium Ion, Rechargeable (282076)
- K2 ENERGY 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS (K2B12V11EB)
- ILC Replacement for Auto Zone 8d-1400 (8D-1400 AUTO ZONE)
- OTTERBOX Defender Pro Case For Google Pixel 8 , Black (77-94196)
- WHISTLER 2.4" Color Inspection Camera (WIC-5000)
- FOTODIOX Fotodiox VBatt-Chrgr-F130S Li-Ion V-Mount Battery & Charger Kit for Pro; FlapJack & Factor Series LED Light - 3.2 lbs (VBatt-Chrgr-F130S)
- MINOLTA MN30WP Waterproof 4x Digital Zoom 21 MP/1080p Digital Camera Red (MN30WP-R)
- VIVIDIA Flashlight Inspection Camera, 5MP, 2592x1944, IP67, 1.5” TFT LCD monitor (F8)
- STEALTH CAM Transmit 32.0-Megapixel 4K Trail Camera with NO-GLO Flash (STC-DS4KTM)
- FOTODIOX Fotodiox Freeflight-Moto-Mk2-Gimbal Freeflight Moto MkII - 3-Axis Handheld Gimbal Stabilizer for Gopro HERO; Smartphone & IPhone (Freeflight-Moto-Mk2-Gimbal)
- KODAK Step Touch 13MP Digital Camera & Instant Printer with 3.5 LCD Touchscreen Display - White (RODITC20W)
- Intel Point-and-Shoot Cameras