Shop All Server Switches & Adapters
Intel
Pro1000 10/100/1000 Pcie Svr Feth Geth 4Pt Rj45
Mfr # EXPI9404PT
Zoro # G2556341
Free Shipping & Returns
Not eligible for select promotions
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 850 mil
- Width 5.1"
- Height 4.7"
- Depth 4.7"
- Product Type Gigabit Ethernet Card
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intel
- MFR # EXPI9404PT
- Zoro # G2556341
- UPC # 735858186018
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Width | 5.1" |
Height | 4.7" |
Depth | 4.7" |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 850 mil |
Product Type | Gigabit Ethernet Card |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-2150/s (TL-2150/S TADIRAN)
- PYLE 6.5" Ceiling With 70Volt Transformer (PDIC60T)
- RAYOVAC BATTERY, ALKLNE, AA, 12, SVBE (RAY81512K)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Longway LW-6FM85GJ (ML100-12GEL33)
- TRENDNET Poe+ Gigabit Injector (TPE-115GI)
- ADVANTECH 4-Port Modbus Gateway (EKI-1224-CE)
- ADVANTECH 1-Port Modbus Gateway, ADAM-4572-CE (ADAM-4572-CE)
- MOXA 32Ports Rs-232 Secure Device Server, 100V~240Vac (NPort 6610-32)
- TABLECRAFT Taco Taxi Server 2-3Slot (TRW23)
- TP-LINK Homeplug Av Standard Compliant, High-Speed Data Transfer Rates Of Up (TL-PA4010KIT)
- FIRST ALERT First Alert BRK 251364 Kidde Smoke Adapter - Pack of 12 (251364)
- Intel Server Switches & Adapters