Shop All Internal Hard Drives
Intel
Intel SSDPEKNU512GZX1 670p Series 512GB M.2 Retail Solid State Drive
Mfr # SSDPEKNU512GZX1
Zoro # G903969951
product price: $71.35
/ea
$71.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # SSDPEKNU512GZX1
- Zoro # G903969951
- UPC # 735858453271
- Country of Origin China
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Specifications- Product Collection: Intel SSD 6 Series
- Code Name: Products formerly Keystone Harbor
- Capacity: 512GB
- Lithography Type: 3D4 QLC
- Sequential Bandwidth - 100% Read (up to): 3000 MB/s
- Sequential Bandwidth - 100% Write (up to): 1600 MB/s
- Random Read (8GB Span) (up to): 110000 IOPS
- Random Write (8GB Span) (up to): 315000 IOPS
- Power - Active: 80 mW
- Power - Idle: 25 mW
- Vibration - Non-Operating: 1,500 G/0.5 ms
- Operating: 1,000 G/0.5 ms
- Non Operation: 1,500 G/0.5 ms
- Operating Temperature Range: 0°C to 70°C
- Operating Temperature (Maximum): 70 °C
- Operating Temperature (Minimum): 0 °C
- Endurance Rating (Lifetime Writes): 185
- Mean Time Between Failures (MTBF): 1.6 million hours
- Form Factor: M.2 22 x 80mm
- Interface: PCIe 3.0 x4, NVMe
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- MIGHTY MAX BATTERY 24V 5A Merits Power Wheelchair Smart Battery Charger (MAX3496942)
- BATTERY CLERK AJC® Leoch DJW6-5.0(LH) Sealed Lead Acid - AGM - VRLA Battery (AJC-C5S-J-1-137792)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- TERRAMASTER Hard Drive Array, 8 Bays SATA600, Thunderbolt 3 External (D8-THUNDERBOLT3(D8-332))
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- KINGSTON Exos X20 St20000Nm002D - Hard Drive - 20 Tb - Sas 12Gb/S (SNV2S1000G)
- Intel Internal Hard Drives