Shop All Internal Hard Drives
Intel
Intel SSDPEKNU010TZX1 670p Series 1.0TB M.2 Retail Solid State Drive
Mfr # SSDPEKNU010TZX1
Zoro # G603970035
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # SSDPEKNU010TZX1
- Zoro # G603970035
- UPC # 735858453295
- Country of Origin China
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Specifications- Form Factor: M.2 2280
- Capacity: 1TB
- Memory Components: QLC
- Interface: PCI-Express 3.0 x4
- Series: 670p Series
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Holster, Belt Swivel, Carry Accessory (HKLN4615B)
- CHUMS Gator Clip, PK10 (RHOOK4)
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray (RQ1300DACVNV)
- HP CONSUMER HyperX Cloud III Wired Over-the-ear, Over-the-head Stereo Gaming Headset, Black, USB, 1.2m Cable (727A8AA)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- KINGSTON BRASS 1024G SSD KC600 SATA3 2.5", SKC6001024G (SKC600/1024G)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- AXIOM MANUFACTURING Axiom 1.92Tb Ev200 Enterprise Sff Ssd (SSDEV201T9-AX)
- SEAGATE BULK BarraCuda 2.5" HDD 2TB, ST2000LM015SP (ST2000LM015)
- APRICORN Aegis Frtrss L3 500Gb (AFL3-500)
- Intel Internal Hard Drives