Shop All Laptop Computers
Intel
Intel CM8068403358316 Core i7-8700 8th Gen Processor Tray
Mfr # CM8068403358316
Zoro # G504035147
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intel
- MFR # CM8068403358316
- Zoro # G504035147
- UPC # 715663070979
- Country of Origin China
- Category Laptop Computers
Details
Promotion Restriction | Not eligible for promotion |
Description
With up to 18 cores and 36 threads the Intel Core X-series processor family is our most powerful ever. Turn your PC into a studio: produce amazing 4K or 360-degree videos, stunning photos, or amazing music. This is the ultimate tool for gaming and virtual realityexperience the power to do it all.
Features- Core i7-8700 8th Gen Processor Tray
- CPU Series Core : i9
- CPU Core Count : Fourteen-Core
- CPU Base Clock Speed: 3.1GHz
- CPU Turbo Clock Speed: 4.3GHz
- CPU Integrated Graphics : No
- CPU Socket: 2066
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY RBC7 Replacement for APC SU700XL SUA750XL 1250 SU1250 SU1250RM (ML5-12200)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- ACCESSORIES UNLIMITED Accessories Unlimited AUC11 Short Hood Channel Mobile Antenna Mount (AUC11)
- IDEAL Shielded Feed-Thru CAT-6A/6/5-E Plugs for Larger Conductors, Pack/25 (85-368)
- ASUS Chromebook CR1 11.6 in. Rugged Chromebook (CR1100CKA-YZ142)
- SHOCKWAVE 256GB Galaxy Book S Laptop - Mercury Gray (SH3288601)
- VIRTUAL 12.3 in. Surface Pro 7 i5, 8GB, 128GB SSD, Windows 10 - Platinum (VI2434012)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- ACER AMERICA 11.6 in Intel N100 Dual 4G 32G Touchscreen Chromebook, Black (NX.KCZAA.001)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 140B540GEB (140B540GEB)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- Intel Laptop Computers