Shop All CPUs
Intel
Intel BX8069510920X Core i9 i9-10920X Dodeca-Core 3.50 GHz Processor - 19.25 MB Cache
Mfr # BX8069510920X
Zoro # G303768581
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Clock Speed: 3.50 GHz
- L3 Cache: 19.25 MB
- Processor Core: Dodeca-core (12 Core)
- Processor Manufacturer: Intel
- Product Family: Core i9
- Product Type: Processor
- Thermal Design Power: 165 W
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Pt-vx600 Lamp & Housing (PT-VX600 LAMP & HOUSING PANASONIC)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- ILC Replacement for Garmin 361-00072-10 Battery (361-00072-10 BATTERY GARMIN)
- PEERLESS Flat TV Wall Mount, 42" to 63" Screen (ST660)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL Core i9-11900K Processor (BX8070811900K)
- INTEL Core i9 12900K Processor (BX8071512900K)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- INTEL Core i5 12600K Processor (BX8071512600K)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- TRANSCEND INFORMATION Transcend Pcmcia Ata Adapter For Cf Card (TS0MCF2PC)
- Intel CPUs