Shop All CPUs
Intel
Intel BX80684I78700K 8th Gen Core I7-8700K Proc MM 961566 Coffee Lake
Mfr # BX80684I78700K
Zoro # G603859019
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 1-1/2 in
- Depth 1-1/2 in
- Overclocking Speed 4.30 GHz
- Series Core i7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1-1/2 in |
Depth | 1-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Overclocking Speed | 4.30 GHz |
Series | Core i7 |
Graphics Controller Model | HD Graphics |
Thermal Design Power | 95 W |
Clock Speed | 3.70 GHz |
Item | Processor |
Processor Brand | Intel |
Processor Socket | Socket H4 LGA-1151 |
64-bit Processing | Yes |
L3 Cache | 12 MB |
Graphics Controller Brand | Intel |
Processor Core | Hexa-core (6 Core) |
Description
Features
- Technology 2.0, will have the power and responsiveness to help your productivity soar
- Experience fantastic entertainment and gaming, seamless 4K Ultra HD, and 360 video all with the lightning speed data transfers of Thunderbolt 3
- Processor Family: Core i7
- Clock Speed: 3.70 GHz
- Processor Core: Hexa-core (6 Core)
- Processor Socket: Socket H4 LGA-1151
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- DEWALT 20V MAX* Oil-Resistant 2.0Ah Battery (DCB203G)
- ILC Replacement for Cisco Cp-batt-8821 Battery (CP-BATT-8821 BATTERY CISCO)
- VERBATIM Wireless Mini Bluetooth Speaker Blk (70228)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- INTEL Intel BX80677I77700 i7-7700 3.6 GHz Kaby Lake Processor - 8.0 GTs; 8 MB LGA 1151 CPU (BX80677I77700)
- INTEL Core i5-13600KF Desktop Processor - 13th Generation (BX8071513600KF)
- INTEL Core i7-12700F Processor for FC-LGA16A - 25MB Cache Up to 4.90 Ghz (BX8071512700F)
- INTEL i7-12700 Desktop Processor (BX8071512700)
- INTEL 4.30 Ghz 6M Cache Boxed Socket OEM Desktop CPU Processor Tray - Core I3-10100 Processor (IN483112)
- INTEL Core i9-11900K Processor (BX8070811900K)
- Intel CPUs