Shop All Server Switches & Adapters
Intel
Expi9404Pfblk Pf Quad Port Server Adapter 10/ 100/ 1000Mpbs Pcie 4 X
Mfr # EXPI9404PFBLK
Zoro # G2556877
Free Shipping & Returns
Not eligible for select promotions
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Width 6.6"
- Depth 2.4"
- Thickness 752 mil
- Package Type Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intel
- MFR # EXPI9404PFBLK
- Zoro # G2556877
- UPC # 735858190480
- Country of Origin China
- Category Server Switches & Adapters
Dimensions
Height | 2.4" |
Width | 6.6" |
Depth | 2.4" |
Details
Promotion Restriction | Not eligible for promotion |
Thickness | 752 mil |
Package Type | Bulk |
Product Type | Gigabit Ethernet Card |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Scorpion YTX14AH-BS ATV (YTX14AH1175)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- TP-LINK 5 Port Gig Poe Smart Switch (TL-SG105PE)
- BATTERY CLERK AJC Duracell SLAA6-12F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-0-182424)
- SYNOLOGY DiskStation 5-Bay Expansion Unit (DX517)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- UBIQUITI NETWORKS COMMERCIAL PoE Injector 48v 24W, POE4824W (POE-48-24W)
- RUCKUS 48X1Gbe W/2X1Gbe, 4X10G Sfp+ Uplinks (ICX7150-48-4X10GR)
- ANTAIRA 2-Port RS-232/422/485 To Ethernet Device Server (STE-502C)
- UBIQUITI NETWORKS COMMERCIAL Bullet2 AirMax MIMO CPE, BULLETM2HPUS (BulletM2-HP(US))
- TRIPP LITE Usb 2.0 Ethernet Nic Adapter Lc Mmf (U236-MMF-LC)
- Intel Server Switches & Adapters