Shop All CPUs
This Product is Discontinued
Intel
Core I7-10700 8-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 16Mb (Discontinued)
Mfr # BX8070110700
Zoro # G3166636
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 1.5"
- Depth 1.5"
- Product Type Processor
- Package Type Retail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.5" |
Depth | 1.5" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Processor |
Package Type | Retail |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.