Shop All Internal Hard Drives
Intel
Blkstk1A32Sc Black Compute Stick, Without Os
Mfr # BLKSTK1A32SC
Zoro # G2556168
product price: $177.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Package Type Bulk
- Product Type PC Stick
- Operating System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # BLKSTK1A32SC
- Zoro # G2556168
- UPC # 735858308168
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Package Type | Bulk |
Product Type | PC Stick |
Operating System | No |
Description
This INTEL brand Blkstk1A32Sc Black Compute Stick is a PC Stick with a black color. It does not come with an Operating System.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE RVC100-70 100-Watt_ 70V Rotary Speaker Volume Control (38164)
- ZEUS BATTERY PRODUCTS 12V 20Ah Lfp Lithium Iron Phosphate (PCLFP20-12.8SP)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery For CSB GP6120, GP 6120 UPS - 2PK (MAX3507591)
- MIGHTY MAX BATTERY 6 Volt 5 Ah Lantern Rechargeable Sealed Lead Acid Battery (ML5-6S)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- AXIOM MANUFACTURING Axiom 16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive (AXHD16T7235A3E)
- DEXXXON LOGISTICS DRIVE, SSD, 1TB, PCI, INT (ECSSD1TX300)
- WD BULK 500GB SATA 6Gbs 3.5" Blue, WD5000AZLXSP (WD5000AZLX)
- AXIOM MANUFACTURING Axiom 500Gb C550N Series Desktop Ssd (SSD3558X500-AX)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- Intel Internal Hard Drives