Shop All Internal Hard Drives
Intel
540S 256Gb M.2 Sata3 Ssd, SSDSCKKW256H6X1
Mfr # SSDSCKKW256H6X1
Zoro # G2566430
product price: $164.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.1"
- Width 0.9"
- Depth 3.1"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # SSDSCKKW256H6X1
- Zoro # G2566430
- UPC # 675901405317
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.1" |
Width | 0.9" |
Depth | 3.1" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Solid State Drive |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 4 V, 4.5Ah, UB445, F1 (Faston Tab) Terminal, AGM Type (40559)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 25Ft (180218)
- ILC Replacement for Trojan T1275+-4-pack (T1275+-4-PACK TROJAN)
- MONOPRICE Workstream by Easy Height-Adjustable Free Standing Single Monitor Desk (36083)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- LG LG GS40N 9.5 mm Height Ultra Slim Internal DVD Writer Drive (GS40N)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- TEAM Group MS30 M.2 2280 512GB SATA III TLC Internal Solid State Drive (TE382082)
- AXIOM MANUFACTURING Axiom 2Tb 6Gb/S Sata 5.4K Rpm Sff 2.5-Inch Notebook Bare Drive 128Mb (AXHD2TB5427A32M)
- Intel Internal Hard Drives