Shop All Internal Hard Drives
Intel
480Gb Rtl 730 2.5In Mlc 7Mm Ssd
Mfr # SSDSC2BP480G4R5
Zoro # G2565362
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.3"
- Width 2.8"
- Depth 4"
- Features 256-bit Hardware Encryption, Multi-level Cell Flash, Rapid Start Technology, Power Loss Data Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # SSDSC2BP480G4R5
- Zoro # G2565362
- UPC # 735858276016
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Width | 2.8" |
Depth | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Features | 256-bit Hardware Encryption, Multi-level Cell Flash, Rapid Start Technology, Power Loss Data Protection |
System Requirements | Operating System: Windows 7 |
Package Type | Retail |
Product Type | Solid State Drive |
Description
The INTEL brand 480Gb Rtl 730 2.5In Mlc 7Mm Ssd has a height of 0.3", a width of 2.8", and a depth of 4". It is compatible with Windows 7 operating systems. This product is a Solid State Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 3801xl Electric Razor Battery (3801XL ELECTRIC RAZOR BATTERY PHILIPS)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- DURACELL Procell Constant AA Alkaline Battery, 1.5V DC, 24 Pack (PC1500BKD)
- KENWOOD Belt-Clip, Spring Action, Plastic (KBH-10)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- VERBATIM Store N Save Desktop Hard Drive, 2TB (97580)
- KIOXIA Cd8 Series - Ssd - 3.2 Tb - Pcie 4.0 X4 Nvme (KCD8XVUG3T20)
- WESTERN DIGITAL Western Digital Wd40Efrx Hdd 4Tb 5400Rpm Sata600 64Mb Red (WD40EFRX)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG7T68)
- MICRON Crucial Mx500 2000Gb 2.5 Inch Ssd (CT2000MX500SSD1)
- Intel Internal Hard Drives