Shop All Internal Hard Drives
Intel
480Gb Internal Sata 6Gb/S 2.5" Ssd
Mfr # SSDSC2BX480G401
Zoro # G2564699
Free Shipping & Returns
Not eligible for select promotions
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.3"
- Package Type OEM
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Intel
- MFR # SSDSC2BX480G401
- Zoro # G2564699
- UPC # 675901323994
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Promotion Restriction | Not eligible for promotion |
Package Type | OEM |
Product Type | Solid State Drive |
Description
This INTEL brand 480Gb Internal Sata 6Gb/S 2.5" Ssd has a height of 0.3" and is a Solid State Drive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- GADGET GUARD Glass Screen Protector for Samsung Galaxy S21 FE 5G (GGBIGED228SS16A)
- MONOPRICE HDMI-DVI Cables, Black, 50 ft., 22AWG (2810)
- ILC Replacement for Euro-pro X1725qn (X1725QN EURO-PRO)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- WD BULK 4TB SN850X NVMe Internal Gaming Solid State Drive (WDS400T2X0E)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- MICRON Crucial Mx500 2000Gb 2.5 Inch Ssd (CT2000MX500SSD1)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- Intel Internal Hard Drives