Shop All Internal Hard Drives
Intel
240Gb Rtl 730 2.5In Mlc 7Mm
Mfr # SSDSC2BP240G4R5
Zoro # G2561670
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.3"
- Width 2.8"
- Depth 4"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Intel
- MFR # SSDSC2BP240G4R5
- Zoro # G2561670
- UPC # 735858275996
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Width | 2.8" |
Depth | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Solid State Drive |
Package Type | Retail |
Features | Power Loss Data Protection, Rapid Start Technology, Multi-level Cell Flash, 256-bit Hardware Encryption |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, Optical Toslink, 3ft (1447)
- MIGHTY MAX BATTERY ML-HNN9044 Replacement for Motorola HNN9056, HNN9056a - 2PK (MAX3458889)
- ILC Replacement for Kodak 760h replacement light bulb lamp (760H KODAK)
- VICTRON ENERGY RJ45 UTP Cable 5 m (ASS030065000)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- INTEL 2.5 in. 375 GB Solid State Drive for P4800X Series (SSDPE21K375GA01)
- HPE ISS BTO 1.2TB SAS 10K SFF SC DS HDD, 872479B21 (872479-B21)
- MICRON Crucial Mx500 1000Gb 2.5 Inch Ssd (CT1000MX500SSD1)
- SEAGATE TECHNOLOGY Seagate Technology ST4000LM024 2.5 in. 4TB Barracuda Sata 6GBbys 128MB Cache Hard Drive (ST4000LM024)
- WESTERN DIGITAL WD Red Plus 12TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD120EFBX)
- AXIOM MANUFACTURING Axiom 240Gb Ev100 Sff Ssd For Dell (SSDEV10DJ240-AX)
- Intel Internal Hard Drives