Shop All Power Inverters
Integrated Supply Network
Portable Inverter Generator, 4,000 W Peak, 2,000 W Continuous
Mfr # PG2000IS
Zoro # G005792365
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 4,000 W
- Continuous Output Power 2,000 W
- Nominal Output Power 2,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Integrated Supply Network
- MFR # PG2000IS
- Zoro # G005792365
- UPC # 819699010340
- Country of Origin China
- Category Power Inverters
Details
Item | Portable Inverter Generator |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Nominal Output Power | 2,000 W |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interlock Kit, NOVAL Accessory, Steel (AEK460NDH)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306E004)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 1 Outlets (PICOGLF30W12V120V)
- POWERDRIVE Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (PWD750)
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120VR)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN241800500)
- AIMS POWER Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (PWRINV800W)
- Integrated Supply Network Power Inverters