Shop All Portable & Inverter Generators
Integrated Supply Network
Portable Generator, Gasoline, 8,000 W/7,000 W Rated, 10,000 W/9,000 W Surge, Electric, Recoil Start
Mfr # PG10000B16
Zoro # G805797515
product price: $3,052.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,052.99
Free 30-Day Returns
Key Features
- Engine Brand Pulsar
- Fuel Type Gasoline
- Generator Rated Watts 8,000 W/7,000 W
- Surge Watts 10,000 W/9,000 W
- Rated Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # PG10000B16
- Zoro # G805797515
- UPC # 819699011244
- Country of Origin China
- Category Portable & Inverter Generators
Details
Engine Brand | Pulsar |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 8,000 W/7,000 W |
Surge Watts | 10,000 W/9,000 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil |
Generator Amps | 67 |
Generator Run Time @ 1/2 Load | 12 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
When you have big power needs, you need a powerful generator and the pg10000 provides just that. Instead of the expense of a stationary home standby unit, the pg10000 is one of the most powerful in its class and capable of operating up to five major appliances at one time. the 15 hp ohv gasoline engine can operate for up to 12 hours on a single 8 gallon tank of gasoline and do so by providing not only 12v, 120v and 240 volt power, but special 30 and 50 amp circuits for total control of rv units. Add keyless electric start, maintenance free battery, dual handle mobility with no-flat tires and you have power and convenience whenever and wherever you want it. All of this plus the ability to switch from gasoline to clean, safe, convenient lp whenever its needed. features and benefits: peak 10000 watts, rated 8000 watts gas peak 9000 watts, rated 7000 watts lpg operational volume 74 db recoil start with electric start 420cc ohv engine 13 hrs run time 1/2 load 4-120v outlets 1-120v/240v twist-lock outlet 1-30 amp rv outlet 1-50 amp outlet 12v dc output 3n1 digital meter: volts/frequency/hrs. low oil indicator circuit breakers handle and wheel kit included epa & carb compliant gasoline: 10,000 watt peak 8000 watt rated propane: 9000 watt peak 7000 watt rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007KA21)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 12, 13, 4, Hinged (CSD20208)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 to 3.38 In (7D)
- GAMPAK ELBOW PULL EMT 90D 1/2"" (49561)
- POWERHORSE Generator | 11,050 Surge Watt | Electric Start (102221)
- CHAMPION POWER EQUIPMENT Portable Generator, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start, 120/240V AC (201083)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- SIMPSON Portable Generator, Gasoline, 7,000 W Rated, 8,500 W Surge, Electric, Recoil Start, 120/240V AC (SCGH8500E)
- BN PRODUCTS USA Portable Generator, Gasoline, 6,500 W Rated, 7,000 W Surge, Electric Start, 120/240V AC/12V DC (BNG6500)
- CHAMPION POWER EQUIPMENT CPE 459 CC Triple Fuel Portable Generator with Electric / Recoil Start and CO Shield 100416 (1411416)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- Integrated Supply Network Portable & Inverter Generators