Integrated Supply Network

OTC 4 Ton Fork Lift Jack


product price: $1,865.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The otc tools 1540 4-ton capacity fork lift jack features high-quality seals and a high-strength steel construction to handle automotive lifting applications. 8,000 lb. Capacity with a low starting height of 2-5/8 inches. Two-position lift pad permits handling of all lift truck configurations with flat or edged surfaces. Minimum low lift at 2-1/4 inches and maximum high lift at 16-1/4 inches. High-quality seals and high-strength steel construction. Handle stop makes for easy maneuverability. 30 inch long handle. features and benefits: forklift jack with 4 ton lifting capacity max. High lift 16-1/4" material: steel length: 28"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.