Shop All Transmission Jacks
Integrated Supply Network
OTC 1000 Lb Capacity Low-Lift Transmission Jack
Mfr # 1521A
Zoro # G505792339
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,531.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Integrated Supply Network
- MFR # 1521A
- Zoro # G505792339
- UPC # 731413049194
- Country of Origin China
- Category Transmission Jacks
Description
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. features and benefits: universal mounting head with adjustable brackets, tilts front to back and side to side height range: 6-1/2" to 29-1/2" safety chains hold the load securely even while moving about the shop wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle safety overload prevents use beyond its rated capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2" Female Non-Vented Non-Locking Cap, 600133 (600133)
- SPRAYON Heavy-Duty Citrus Engine Degreaser Cleaner/Degreaser, 55 gal Drum, Ready to Use (S75755000)
- EXTREME MAX Extreme Max 3006.2036 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 100', Black (3006.2036)
- GROTE Lamp, Thin Line, Double Face, Red (55220)
- OTC TRANS JACK ADPT KIT (OTC223196)
- NORCO PROFESSIONAL LIFTING 1/2 Ton Transmission Jack (72050E)
- OMEGALIFT Economy Transmission Jack, 700 lb. (40700)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3052)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 450 lb, Hydraulic (3160)
- DYNABRADE Jack, 15,000 lb., No Pad (60202)
- OMEGA Floor Transmission Jack, 1 Ton (HW93718)
- Integrated Supply Network Jacks