Shop All Hydraulic Axle Jacks
Integrated Supply Network
Omega 22 Ton Low Profile Axle Jack
Mfr # 23222
Zoro # G805662844
product price: $2,914.99
/ea
Free Shipping & Returns
$2,914.99
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
- Brand Integrated Supply Network
- MFR # 23222
- Zoro # G805662844
- UPC # 47077051313
- Country of Origin United States
- Category Hydraulic Axle Jacks
Description
The can reach heights as low as 8 1/4 inches. With chrome plated rams, this omega axle jack is a workhorse in the professional market. features and benefits: heat-treated extension screw allows low pick-up height adjustment and maximum lift height sturdy one piece handle assembly is standard on all omega truck jacks u.s. Patented built-in by-pass device protects hydraulic system from over pumping damage in-line air filter traps contaminates and protects air motor for longer life a choice of three handle angles: 90 degrees for space saving storage, 45 degrees for easy carrying movement, 0 degrees for access to lifting point
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
- SEA-DOG Stainless Steel Louvered Vent - 5" x 4-5/8" (331390-1)
- SEA DOG Insert-S/S Square Tube, #270191-1 (270191-1)
- BANDO Auto Serpentine Belt, 12Pk1700 (12PK1700)
- TRUXEDO 19-C SIERRA/SILVERADO 6FT 6IN PRO X15 (1472601)
- VIKING Axle Jacks - Air/Hydraulic (56220A)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 10 Tons (1-10182)
- SUNEX 22 Ton Air/Hydraulic Truck Jack (6822)
- WESTWARD Jack, Toe, 5 Ton (1VW31)
- GKS-PERFEKT Hydraulic Toe Jack, Capacity 20 Tons (1-10184)
- SFA COMPANIES Hein-Werner 20 Ton Axle Jack - HW93733 (HW93733)
- OMEGALIFT Toe Jack, 10 tons (13200)
- Integrated Supply Network Hydraulic Axle Jacks