Shop All Portable Device Chargers
Integrated Supply Network
Mizco Wireless Charging Pad
Mfr # TT-WC-PAD
Zoro # G505797495
product price: $83.99
/ea
Free Shipping & Returns
$83.99
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
- Brand Integrated Supply Network
- MFR # TT-WC-PAD
- Zoro # G505797495
- UPC # 758302171606
- Country of Origin China
- Category Portable Device Chargers
Description
The toughtested non-slip wireless charging pad delivers up to 10w of power for fast charging speeds for all qi-enabled smartphones with or without a protective case. Optimized for both apple and android devices. Non-slip tray design ensures proper placement for the quickest charge in the home, workshop, or vehicle. Included quick-charge car adapter and cable are matched to the pad for best charging speeds. Built-in protection features prevent device damage and protect pad from damage due to contact from foreign objects. features and benefits: compatible for all phones with wireless charging capabilities 10 watts of fast charging power qualcomm quick charge 2.0 technology non skid base safe foreign object detection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- POLY Savi W8210 Monaural Over-the-Head Headset (207309-01)
- MIGHTY MAX BATTERY ML4-6 - 6 VOLT 4.5 AH SLA BATTERY - 6 PACK (ML4-6MP687210427436)
- ICOM Speaker Microphone, 2-5/8" H, 3-3/4" W (HM205RB)
- TRIPP LITE Mini DisplayPort Cable, M/M, 6ft (P584-006)
- INTEGRATED SUPPLY NETWORK Mizco Solar Power Bank 16000Mah With Flashlight (TT-PBW-SW16)
- CLORE AUTOMOTIVE 25 ft. Heavy Duty 1 Gauge Booster Cables (401252)
- SCANSTRUT ROKK 10W Cove LED Wireless Phone Charging Pocket (SC-CW-10F)
- KENSINGTON Universal AC Charge Station (K62878NA)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- ROVE Qi Wireless Charging Pad (RV03000)
- MAKITA 2PK 18V 30Ah Battery (BL1830B-2)
- Integrated Supply Network Portable Device Chargers