Shop All Creepers & Dollies
Integrated Supply Network
Lisle Creeper Yellow Low Profile 93102
Mfr # LIS93102
Zoro # G805791254
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # LIS93102
- Zoro # G805791254
- UPC # 83045931027
- Country of Origin United States
- Category Creepers & Dollies
Description
this body-fitting design was developed through testing on many body types to provide optimum comfort. Creeper body is 2" longer for a better fit. Urethane rollers are inserted into steel bushings which are molded into the creeper body. Provides added strength and easy roller replacement. Low profile, 7/8" floor clearance. Easy to clean surface is resistant to solvents, greases and fuels. Built-in threaded inserts allow easy addition of a light holder (93702) and tool tray (96562), sold separately. Dimensions: length 38", width 17 1/2", height 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Bearing Protectors/Covers, 1.78", PK2 (22178)
- WALL LENK Prof Grade Butane Fuel 1.5oz (WLKLBF-15)
- STENTENSGOLF StentensGolf COT12 Tray for Steering Column; Pack of 12 (COT12)
- MILTON Dual Head Straight Chuck Inflator Gauge (501)
- INTEGRATED SUPPLY NETWORK K Tool International Adjustable Mechanic's Seat KTI-74971 (KTI74971)
- LISLE Wheel for Plastic Creeper, 4" (96572)
- KEYSCO TOOLS Heel Dolly, 3"L x 2-1/2"W x 2-1/2"H (55107)
- WHITESIDE Creeper Seat, w/ Trays, 19 in. (SPP25DT)
- SUNEX Creeper, 4 Caster (8504)
- RAIDER Elite Mini Dolly Kit (SM-12165D)
- SHOPSOL Engine Creeper, Height Adjustable 48"-64", 4 Locking Casters (1010569)
- Integrated Supply Network Creepers & Dollies