Shop All Creepers & Dollies
Integrated Supply Network
Lisle Creeper Red Low Profile 92102
Mfr # LIS92102
Zoro # G505791370
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # LIS92102
- Zoro # G505791370
- UPC # 83045921028
- Country of Origin United States
- Category Creepers & Dollies
Description
this body-fitting design was developed through testing on many body types to provide optimum comfort. Creeper body is 2" longer for a better fit. Urethane rollers are inserted into steel bushings which are molded into the creeper body. Provides added strength and easy roller replacement. Low profile, 7/8" floor clearance. Easy to clean surface is resistant to solvents, greases and fuels. Built-in threaded inserts allow easy addition of a light holder (93702) and tool tray (96562), sold separately. Dimensions: length 38", width 17 1/2", height 4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE TRIM SCREW-CHROME SEMS HEAD-8-18 X 5/8 I (45582)
- BALDWIN FILTERS Air Filter, 7-5/8 x 18-3/8 in. (PA2519)
- WIX FILTERS Air Filter, 42966 (42966)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- INTEGRATED SUPPLY NETWORK K Tool International Adjustable Mechanic's Seat KTI-74971 (KTI74971)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- OMEGA Creeper, 40" L, 450 lb., 26" W (91452)
- WHITESIDE Creeper, HD Extra Wide (MTLMONLO)
- SHOPSOL Mechanics Stool - Low Profile with Polyurethane Seat 400 lb capacity (1010722)
- WHITESIDE Mechanics Seat, 350 lb, 15" H (SPPKD)
- STEELMAN Heavy-Duty Low Profile 16.75-Inch Wide x 40-Inch Long Rolling Creeper with Adjustable Headrest (61029)
- Integrated Supply Network Creepers & Dollies