Shop All Automotive Jump Starters
Integrated Supply Network
K-Tool International Compact Jump Starter 1200 Amp 12-Volt 16000Mah
Mfr # XD8008
Zoro # G605630272
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # XD8008
- Zoro # G605630272
- UPC # 769622992277
- Country of Origin China
- Category Automotive Jump Starters
Description
Features and benefits: safe, compact, and powerful 16000mah lithium polymer battery with 500 cold cranking amps, and 1200 peak amps patented safety technology which provides over charge/discharge protection, overheat protection, reverse connection protection, short circuit protection meets ul2743 safety standard in a ul94 v0 flammable resistant shell. recharge time; 4.0-4.5 hrs. Size; 8.7"x3.4"x1.4". Weight; 1.4lbs. 1-usb type c input and output port, 1-usb quick charge out, 1-usb 5v2.4a, 1-15v dc cut, led flash light 120 lumen with three modes (strobe, sos, flashlight) 1 jumper cable, 1 type c to type c cable, 1 type c to a usb cable, 1 120vac wall charger, 1 12vdc adapter, 1 storage case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX VISION Wiper Blade, Conventional, Rubber, 24" Size (MXV241)
- SKF Universal Joint, UJ231 (UJ231)
- MAIN FILTER CIM-TEK 70160 Replacement/Interchange Spin-On Filter (MF0058059)
- SHAKESPEARE Gold Solder-Type Connector (PL-259-58-G)
- INTEGRATED SUPPLY NETWORK Clore Commercial Jump Starter - 12/24V - 4001 (4001)
- INTEGRATED SUPPLY NETWORK Clore Booster Pak 5000 - (ES5000)
- INTEGRATED SUPPLY NETWORK Clore 1700 Peak Amp Premium 12 Volt Jump Starter - JNC770R (JNC770R)
- INTEGRATED SUPPLY NETWORK Clore Heavy Truck Jump Starter 12/24V (w/ AGM Batteries) - HT1224AGM (HT1224AGM)
- INTEGRATED SUPPLY NETWORK Clore Jump-N-Carry 12/24V Jump Starter 3400 Peak Amps - JNC1224 (JNC1224)
- INTEGRATED SUPPLY NETWORK Clore 800 Start Assist Amp 12V Capacitor Jump Starter - JNC8800 (JNC8800)
- NOCO Jump Charger (GB50)
- Integrated Supply Network Automotive Jump Starters