Shop All Floor Jacks
Integrated Supply Network
K-Tool International 22 Ton Air/Hydraulic Truck Jack (HD)
Mfr # 63194A
Zoro # G405662848
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # 63194A
- Zoro # G405662848
- UPC # 769622993373
- Country of Origin China
- Category Floor Jacks
Description
Features and benefits: built-in by-pass device to protect hydraulic system from over pumping damage minimum height: 9" (228mm) maximum height: 18" (457mm) hydraulic lifting: 4-3/4" (122mm) extension screw: 4-1/4" (107mm) saddle diameter: 1-3/4" wheel diameter: 8" handle length: 48-2/5" built-in muffler to promote quiet operation high speed turbo motor for efficient effortless operation welded cylinder and resevoir for added strength and durability chrome plated rams to resist rust and wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Weldon 27h1 replacement light bulb lamp (27H1 WELDON)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT564)
- FEDERAL SIGNAL LED Beacon, Blue, 4-43/64" H, 6-1/2" dia. (LP800-B)
- SURE SHOT Sure-Fil, Auto Filling System For Model A (S400A)
- INTEGRATED SUPPLY NETWORK OTC 10-Ton Combination Air Lift & Stand (1591B)
- MASON INDUSTRIES Wedge Jack - 6"L x 3-1/2"W x 2-1/2"H (WJ3A)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Scissors Jack (82002C)
- PRO-LIFT Motorcycle Jack, 2300 lb. Lift Range (T-2300)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- CHICAGO PNEUMATIC Air Hydraulic Jack, 30 Ton (30T), Low profile, High Lift Capacity on High-axle Vehicles (CP85030)
- WESTWARD Hand Jack, 5 tons, 1/4in. Stroke L (3CFK6)
- Integrated Supply Network Floor Jacks