Shop All Floor Jacks
Integrated Supply Network
K-Tool International 2 Ton Low Profile Service Jack
Mfr # 63095
Zoro # G805662837
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # 63095
- Zoro # G805662837
- UPC # 769622630957
- Country of Origin China
- Category Floor Jacks
Description
Features and benefits: 2 ton low profile service jack color: red low height: 3.35" raised height: 14.96" handle length: 5.43" overall length: 22.24" over width: 8.31" weight: 33.5 lbs. high lift range / extra long, low profile design for low clearance vehicles / swivel saddle & swivel rear casters for easy positioning and safety saddle diameter: 1.8" front wheel size: 2.6" rear caster wheel size: 1.6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGST Fuel Filter, H102Wk (H102WK)
- WEILER 9-1/2" Truck Wash Brush, Flagged White Polystyrene Fill (44510)
- STANT Fuel Cap, NonLocking, 1-9/16 in. Dia. (MGC832)
- STREAMLIGHT ProTac 2L w/WHITE LEDINCL 2 CR123A (SR88031)
- INTEGRATED SUPPLY NETWORK OTC 10-Ton Combination Air Lift & Stand (1591B)
- VESTIL 9738 lb. Basement Floor Jack 16" Max. Lifting H. (FJB-16)
- WESTWARD 2 Tons Service Jack 20" Max. Lifting H., 4-3/8" Min. Lifting H (34NK71)
- HEIN-WERNER 25 Tons Air/Hydraulic Axle Jack 21-1/2" Max. Lifting H., 8-1/4" Min. Lifting H (HW93735A)
- RANGER 1.5 Ton SuperLong Floor Jack (RFJ-3000LPF)
- SUNEX Clutch Jack, 300 lb., Heavy Duty (7790)
- AMERICAN FORGE & FOUNDRY Long Chassis Floor Jacks - Manual/Hydraulic (3130)
- Integrated Supply Network Floor Jacks