Shop All Bottle Jacks
Integrated Supply Network
Esco Equipment 55 Ton Air Hydraulic Aluminum Jack - ESC10312
Mfr # ESC10312
Zoro # G305791563
product price: $1,987.99
/ea
Free Shipping & Returns
$1,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # ESC10312
- Zoro # G305791563
- Country of Origin China
- Category Bottle Jacks
Description
Esco equipment 55 ton air hydraulic aluminum jack - esc10312 product features: lightweight yet durable for use with 10,000 psi pumps ships completely assembled with valve coupler and 7 in x 7 in (178mm x 178mm) base tonnage: 55 ton stroke: 6 in (152 mm) minimum height: 10.5 in (267 mm) maximum height: 16.5 in (419 mm) weight: 33 lbs esco professional aluminum steel jacks (cylinders) are known for their quality and lightweight durable design with a variety of lifting capacities from 55 ton to 100 ton plus the esco professional line of hydraulic jacks (cylinders) is a must-have for heavy lifting applications the esco hydraulic 55 ton tall jack is the perfect jack for off-highway tire work
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER STAUFF SF6721W Replacement/Interchange Spin-On Filter (MF0058071)
- AGS NiCopp Nickle Copper Brake Line Coil Kit 1/4" x 25" (CNC-425K)
- AGS 1/4 Tube Nut, Union, Adapter Fitting Assortment, 8 SKU, BLFA-9 (BLFA-9)
- FLEXTECH Elbow Hose, Blue, 2 in., 90 deg. (90-200 X 10)
- INTEGRATED SUPPLY NETWORK Esco Equipment Short 20 Ton Bottle Jack (10399)
- INTEGRATED SUPPLY NETWORK Gaither 20 Ton Air / Hydraulic Bottle Jack (G432020)
- INTEGRATED SUPPLY NETWORK OTC 12 Ton Telescoping Bottle Jack (5213TA)
- INTEGRATED SUPPLY NETWORK OTC Pump / Ram Set 17-1/2 Ton 2In. Stroke With Gauge (4180)
- TORIN BIG RED Bottle Jacks (T93007)
- TORIN BIG RED Bottle Jacks (T95007)
- ENERPAC GBJ010A, 11 Ton, 5.91 in Stroke, Hydraulic Industrial Bottle Jack (GBJ010A)
- Integrated Supply Network Jacks