Shop All Automotive Battery Chargers
Integrated Supply Network
Clore 12V 2A 4-Bank Solar Pro-Logix Battery Charger - PL4020
Mfr # PL4020
Zoro # G105634558
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Integrated Supply Network
- MFR # PL4020
- Zoro # G105634558
- UPC # 10271025015
- Country of Origin China
- Category Automotive Battery Chargers
Description
Clore 12v 2a 4-bank solar pro-logix battery charger - pl4020 model pl4020 is a perfect charger to meet the needs of mechanical repair shops, collision repair facilities, fleet operations, marinas and consumers. It features four independent output channels, each designed to properly charge a standard flooded or agm battery (including spiral wound). Because each output is independent of the others, a troublesome battery on one channel does not create problems for the other channels. The pl4020 provides both battery charging and battery maintenance capabilities. It functions as an automatic battery charger to bring depleted batteries to full charge so that they can be put back into service. Plus, it functions as an advanced automatic battery maintainer, conditioning and maintaining batteries in long term storage charging situations. Each output channel is equipped with a quick attach connector, allowing connection of a standard clamp output or an extension cord, which allows for short clamp or short ring terminal accessory connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480-12 4 Hole 4 Ply (30550)
- BATTERY DOCTOR Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (20069)
- KEYSCO TOOLS Square, Rubber Foot For 77175, Hustlr Stck (77351)
- AGS Transmission/Oil Cooler Line Connector-3/8 x 5/8-18-GM 2006-1996-1/Bag (TR-765)
- INTEGRATED SUPPLY NETWORK Associated Equipment Charger/Analyzer 12/24V 70/35A 200A Boost Wheels - ESS6011 (ESS6011)
- INTEGRATED SUPPLY NETWORK Associated Equipment Battery Charger 6/12V 100-70Amp 550Amp Boost - (6001A)
- INTEGRATED SUPPLY NETWORK Associated Equipment 50 Amp Portable Smart Charger (3055A)
- INTEGRATED SUPPLY NETWORK Schumacher Electric 1.5 Amp Charger/Maintainer (SC1355)
- INTEGRATED SUPPLY NETWORK Clore 6/12V 20/10/2A Solar Pro-Logix Battery Charger - PL2320 (PL2320)
- INTEGRATED SUPPLY NETWORK Schumacher Electric Battery Charger With Engine Starter 100/30/6 2 Amp (SC1308)
- ACCUFORM BATTERY CHANGING STATION PSB721XMA (PSB721XMA)
- Integrated Supply Network Automotive Chargers, Jumpers & Accessories