Shop All Automotive Jump Starters
Integrated Supply Network
Cal Van Camo Booster Pack with Inverter - 555
Mfr # 555
Zoro # G305791877
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Integrated Supply Network
- MFR # 555
- Zoro # G305791877
- UPC # 47084005552
- Country of Origin China
- Category Automotive Jump Starters
Description
Cal van camo booster pack with inverter - 555 with a premium long life battery and up to 1700 peak amps, the allstart camo pac by cal-van is for vehicle owners and professionals who need strong, dependable starting power. The ability to provide over 40 jumps between charges, 29" heavy-duty cables, adjustable multi-position light, battery status indicator, dc port for charging or memory saver when swapping batteries, and auto charge shutoff make the camo pac as handy as it is powerful. Allstart products are specifically designed for vehicle jump starting applications; capable of delivering 1700 peak amps and 300 cold-cranking amps of starting power. High grade 550 amp fully insulated copper clamps with high-tension springs penetrate corrosion on battery terminals and transfer maximum power to the vehicle's battery. Its durable, drop-tested, chemical, heat and cold resistant case offer protection from everyday shop, garage and outdoor environments. Whether you're in the shop, the side of the road, or out in the woods the allstart camo pac can be stored easily and safely for when you need it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1307 (3L-1307)
- AMP RESEARCH BEDXTENDER HD, FULL SIZE, STANDARD BED TRUCKS, BLACK (74804-01A)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- SKF Shaft Seal, 2-5/16 x 3-1/8 x 3/8", CRW1, NBR (23061)
- INTEGRATED SUPPLY NETWORK Clore Booster Pak 5000 - (ES5000)
- INTEGRATED SUPPLY NETWORK Clore Jump-N-Carry 12/24V Jump Starter 3400 Peak Amps - JNC1224 (JNC1224)
- INTEGRATED SUPPLY NETWORK Clore 800 Start Assist Amp 12V Capacitor Jump Starter - JNC8800 (JNC8800)
- INTEGRATED SUPPLY NETWORK Clore Jump-N-Carry 12V Jump Starter 1100 Peak Amps - JNC4000 (JNC4000)
- INTEGRATED SUPPLY NETWORK Clore 1700 Peak Amp Premium 12 Volt Jump Starter - JNC770R (JNC770R)
- INTEGRATED SUPPLY NETWORK Clore Booster Pack - 12/24V - ES1224 (ES1224)
- DIGITAL DELIGHTS 1500A Peak Booster Pack (DI3506029)
- Integrated Supply Network Automotive Jump Starters