Integrated Supply Network

Astro Pneumatic 20 Ton Low Profile Air/Manual Bottle Jack - AST5304A


product price: $408.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Otc 20 ton low profile air/manual bottle jack - ast5304a the astro pneumatic 5304a 20 ton low profile air/manual bottle jack is designed for operating either manually or pneumatically- the air hose can swivel in any direction of connection from the air source- this item is fitted with a safety valve to prevent against overloading and the extension screw gives added height when needed- this item is speedy and versatile and since it is a hydraulic bottle jack it is far quicker than using conventional hand operated equipment- it is also much safer since air power permits one-handed operation and enables the user to watch the load more closely- the heavy duty design makes this item ideal for a wide variety of automotive truck industrial and construction work- specifications: capacity: 20t minimum height: 7 (178mm) maximum height: 12-75 (323mm) lift: 3-3/8 (85mm) screw: 2-3/8 (60mm) air pressure: 100-120psi net weight: 29-10lbs (13-2kg)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.