Shop All Bottle Jacks
Integrated Supply Network
Astro Pneumatic 20 Ton Air/Manual Bottle Jack - AST5302A
Mfr # AST5302A
Zoro # G205664127
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Integrated Supply Network
- MFR # AST5302A
- Zoro # G205664127
- UPC # 745227021611
- Country of Origin China
- Category Bottle Jacks
Description
Astro pneumatic 20 ton air/manual bottle jack - ast5302a the astro pneumatic tool 5302a 20 ton air/manual bottle jack is constructed with a heavy duty design perfect for high use professional automotive and industrial settings- it is fast and versatile with quicker hydraulic action than the competition and several times quicker than standard hand operated equipment- designed for manual or pneumatic operation and includes extension screws for added height when necessary- the air hose can swivel in any direction of connection from air source- it is built with a 2-piece long handle for pumping ease and features safety valve overload protection- specifications: capacity: 20t min height: 10-5/16 (262mm) max height: 19-15/16 (506mm) ram travel: 6-3 (160mm) screw adjustment: 3-5/16 (84mm) air pressure: 100-120psi n-w-: 34-72lbs (15-75kg) g-w-: 36-93lbs (16-75kg)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Safari Bull Bar Mount Kit (30-1155)
- WILSON ANTENNAS Antenna, Center Load, 54inH (305-492)
- MOOG Coil Spring Insulator - Front Lower, K160043 (K160043)
- C.E. SMITH Fender, 9 in. x 31-1/2 in. x 13 in., Round (17900G)
- INTEGRATED SUPPLY NETWORK Esco Equipment Short 20 Ton Bottle Jack (10399)
- INTEGRATED SUPPLY NETWORK OTC 12 Ton Telescoping Bottle Jack (5213TA)
- INTEGRATED SUPPLY NETWORK OTC Pump / Ram Set 17-1/2 Ton 2In. Stroke With Gauge (4180)
- INTEGRATED SUPPLY NETWORK Gaither 20 Ton Air / Hydraulic Bottle Jack (G432020)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 20 ton, Max Lift 14 1/4" H (3522)
- ATD TOOLS 20T Air Bottle Jack (ATD-7422W)
- ACCESS TOOLS Super One Hand Jack Set (SOHJS4)
- Integrated Supply Network Bottle Jacks