Integra ITA38273 PreSharpened No.2 Pencils; 144 Per Box
Mfr # ITA38273
Zoro # G504163932
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. No. 2 pencils are the perfect tool for your general writing purposes. Pencils are pre-sharpened for immediate use. Hexagonal barrel ensures a comfortable grip to reduce fatigue during extended use. High-quality eraser quickly corrects your mistakes without smudging.
Specifications- Weight: 3.5625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Divider, One Step, 24Tab, Assorted (60960)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- AVERY DENNISON Copy Labels, 1-1/2x2.81, 21C, PK100 (5360)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- INTEGRAL Integra 38090 Ballpoint Pens; Retractable; Medium Point; Blue Barrel And Ink (YYSP-ITA38090)
- INTEGRAL Integra ITA36200 0.7 mm Retractable Gel Ink Pen; Blue - 12 Count (ITA36200)
- INTEGRAL Integra Dispensing Correction Tape, White, 6PK (IN465100)
- INTEGRAL Integra ITA60239 Dispensing Correction Tape; White - Pack of 6 (ITA60239)
- INTEGRAL Integra ITA36201 0.7 mm Retractable Gel Pen; Black - 12 Count (ITA36201)
- INTEGRAL Integra ITA33312 Integra Liquid Highlighter Pen - Fluorescent Pink (ITA33312)
- FISHER SPACE PEN Classic Pen, Brass, Chrome (400)
- Integral Pens