Shop All Pens
Integra
Rtrctbl Ballpoint Pen, Assrtd, 1.0Mm, PK50
Mfr # ITA36192
Zoro # G3454652
product price: $14.29
/pk 50, $0.29/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Assorted
- Pen Type Ball Point
- Point Size 1mm
- Features Smudge Resistant, Quick-drying Ink
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Assorted |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Smudge Resistant, Quick-drying Ink |
Point Type | Medium |
Description
Rtrctbl Ballpoint Pen,Assrtd,1.0Mm,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- FADELESS Paper Assortment, 25 Assorted Colors, 12" x 18", 100 Sheets (0057650)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- UNIVERSAL Perforated Writing Pads, Wide/Legal, 8.5x11.75, Assorted, 50 Shts, PK6 (UNV35878)
- INTEGRA Rubber Grip Retractable Pens, Red, PK12 (ITA36177)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36181)
- INTEGRA Mechanical PencilsGripAssrtd, PK12 (ITA36152)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA82955)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30080)
- INTEGRA Rubber Grip Retractable Pens, Blue, PK12 (ITA36176)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- Integra Pens