Shop All Pens
Integra
Retractable 0.7Mm Gel PensRed, PK12
Mfr # ITA36159
Zoro # G3454278
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Roller Ball
- Point Size 0.7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Red |
Pen Type | Roller Ball |
Item | Retractable Gel Pen |
Description
Retractable 0.7Mm Gel PensRed,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- IRWIN 58666406 Lumber Crayons Yellow (024721664068)
- CLAUSS Shears, Bent, 8 In. L, Stainless Steel (18343)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA30032)
- INTEGRA Rubber Grip Retractable Pens, Black, PK12 (ITA36175)
- INTEGRA Retractable 0.5Mm Gel Pens, Blue, PK12 (ITA36157)
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36181)
- INTEGRA Retractable 0.5Mm Gel PensRed, PK12 (ITA36158)
- UNI-BALL Pen, Uniball, Air, 0.7Mm, Be, PK12 (UBC1927701)
- Integra Pens