Shop All Pens
Integra
Retractable 0.5Mm Gel PensRed, PK12
Mfr # ITA36158
Zoro # G3454372
product price: $8.45
/pk 12, $0.70/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.5mm
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Red |
Pen Type | Ball Point |
Item | Retractable Gel Pen |
Point Type | Fine |
Description
Retractable 0.5Mm Gel PensRed,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bent Trimmer, XL Box, 11-Inch (G210LR)
- RAPID Staples, High Capacity, 5/16", PK5000 (90003)
- CANON GPR61 Black Toner 71K YLD (3763C003)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- INTEGRA Retractable 0.5Mm Gel Pens, Blue, PK12 (ITA36157)
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA30032)
- INTEGRA Integra Gel Ink Pen, PK12 (ITA30079)
- INTEGRA Integra Retractable 0.7Mm Gel Pens, PK12 (ITA30036)
- INTEGRA Rubber Grip Retractable Pens, Black, PK12 (ITA36175)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- Integra Pens