Shop All Pens
Integra
Retractable 0.5Mm Gel Pens, Blue, PK12
Mfr # ITA36157
Zoro # G3454348
original price:
$7.75
11% off
new price: $6.85
/pk 12, $0.57/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 0.5mm
- Point Type Fine
- Product Type Retractable 0.5Mm Gel Pens,Blue,PK12
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5mm |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Gel Pen |
Point Type | Fine |
Product Type | Retractable 0.5Mm Gel Pens,Blue,PK12 |
Pen Ink Color | Blue |
Pen Tip | 0.5 mm |
Description
Retractable 0.5mm Gel Pen,Blue,PK12, Pen Tip 0.5 mm, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 14" x 8" x 4", Kraft, 25/Bundle (22XK34)
- BIC Wite-Out® Quick Dry Correction Fluid, PK12 (WOFQD12WHI)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Black, PK12 (32001)
- INTEGRA Retractable 0.5Mm Gel PensRed, PK12 (ITA36158)
- INTEGRA Retractable 0.5Mm Gel Pens, Black, PK12 (ITA36156)
- INTEGRA Rubber Grip Retractable Pens, Red, PK12 (ITA36177)
- INTEGRA Rtrctbl Ballpoint Pen, Assrtd, 1.0Mm, PK50 (ITA36192)
- INTEGRA Integra Pen-Style Highlighter, PK12 (ITA36182)
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39390)
- ZEBRA PEN G-301 Gel Retractable 0.7mm Black Dozen (41310)
- Integra Pens